Menu Search
HENDRIX #S604

Secondary Cable Spreader Mid Span and Pole Service Drops

SKU # 78346493500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Secondary Cable Spreader
Application: Mid Span and Pole Service Drops
Pole Mounting: (1) 11/16 in., Thru-Bolt Hole
Cable Mounting: (3) 11/16 in. U Shape, (1)13/16 in. Hole
Material: Polyethylene, High Density
Color: Black
Dimensions H x W: 5.84" x 4.94"
Weight: 0.40

Overhead Cable Spreader-Spacer: Type - Secondary Cable Spreader; Application - Mid Span and Pole Service Drops; Pole Mounting - (1) 11/16", Thru-Bolt Hole; Cable Mounting - (3) 11/16" U Shape, (1)13/16" Hole; Material - Polyethylene,High Density; Color - Black; Dimensions H x W - 5.84" x 4.94"; Weight - lbs - 0.40