KLEIN TOOLS #51012

Cable Pulling Lubricant, 1-Gallon Pail, Wax Lube Base

SKU: 09264451012
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Pulling Lubricant
Lube Base: Wax
Application: Utility Construction and Maintenance
Container Capacity: 1 gal.
Container Type: Pail
Manufacturer Series: Synthetic Wax
Description
Cable Pulling Lubricant: Type - Cable Pulling Lubricant; Lube Base - Wax; Application - Utility Construction And Maintenance; Container Capacity - 1-Gallon; Container Type - Pail; Manufacturer Series - Synthetic Wax