Menu Search

IDEAL #31-355

Yellow 77 Cable Pulling Lubricant 5-Gallon Pail Wax

SKU: 78325031355
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Pulling Lubricant
Lube Base: Wax
Application: General Purpose Construction and Maintenance
Container Capacity: 5 gal.
Container Type: Pail
Description
Cable Pulling Lubricant: Type - Cable Pulling Lubricant; Lube Base - Wax; Application - General Purpose Construction And Maintenance; Container Capacity - 5-Gallon; Container Type - Pail; Manufacturer Series - Yellow 77