Menu Search

IDEAL #31-295

Aqua-Gel Cable Pulling Lubricant 5-Gallon Pail Polymer

SKU: 78325031295
Manufacturer Series: CW
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Pulling Lubricant
Lube Base: Polymer
Application: Cold Weather Construction And Maintenance
Container Capacity: 5 gal.
Container Type: Pail
Description
Cable Pulling Lubricant: Type - Cable Pulling Lubricant; Lube Base - Polymer; Application - Cold Weather Construction And Maintenance; Container Capacity - 5-Gallon; Container Type - Pail; Manufacturer Series - Aqua-Gel CW