GARDNER BENDER #79-201

Cable Pulling Lubricant, 1-Quart Squeeze Bottle, Water Base/Clear Gel Lube Base

SKU: 03207679201
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Pulling Lubricant
Lube Base: Water Base, Clear Gel
Application: General Purpose Construction and Maintenance
Container Capacity: 1 qt.
Container Type: Squeeze Bottle
Manufacturer Series: Poly-Gel
Description
Cable Pulling Lubricant: Type - Cable Pulling Lubricant; Lube Base - Water Base, Clear Gel; Application - General Purpose Construction And Maintenance; Container Capacity - 1-Quart; Container Type - Squeeze Bottle; Manufacturer Series - Poly-Gel