Cable Pulling Lubricant 1-Gallon Pail Water Base, Thick Cream Gel

SKU: 02786800140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Pulling Lubricant
Lube Base: Water Base, Thick Cream Gel
Application: All Cable Jacket Types
Container Capacity: 1 gal.
Container Type: Pail
Manufacturer Series: Polywater J
Cable Pulling Lubricant: Type - Cable Pulling Lubricant; Lube Base - Water Base, Thick Cream Gel; Application - All Cable Jacket Types; Container Capacity - 1-Gallon; Container Type - Pail; Manufacturer Series - Polywater J