Menu Search
Cable Puller Packages Cable Puller Adapter Package Wheeled Carriage
GREENLEE #11147

Ultra Tugger Cable Puller Adapter Package Wheeled Carriage

SKU # 78331011147
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cable Puller Adapter Package
Base: Wheeled Carriage
Drive Motor: Not Included
Weight: 198 lb.

Cable Puller Packages: Type - Cable Puller Adapter Package; Base - Wheeled Carriage; Drive Motor - Not Included; Weight - lb - 198; Additional Information - Use with 640 and 6001 Cable Pullers. Includes 4-ft Boom, Boom Adapter, Nose Unit, Slip-in and Screw-on Couplings; Manufacturer Series - Ultra Tugger

Additional Info: Use with 640 and 6001 Cable Pullers. Includes 4-ft Boom, Boom Adapter, Nose Unit, Slip-in and Screw-on Couplings