You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3SE7160-1AE00

Cable Operated Switch, 400V AC, 6A, 2-NO 2-NC, Latch and Button Reset, (2) M25x1.5, Latching

SKU # 75455486446 Manufacturer Series: 3SE71
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Cable Pull and Emergency-Stop Button
Operator: Button Reset
Contact Mode: Latching
Contacts: 2-NO 2-NC
Enclosure Rating: IP65
Enclosure Material: Metal
Temperature Rating: -13 to 158 degF(-25 to 70 degC)

Switches, Cable Pull: Switch Type - Cable Pull and Emergency-Stop Button; Operator - Button Reset; Contact Mode - Latching; Contacts - 2-NO 2-NC; Enclosure Rating - IP65; Enclosure Material - Metal; Temperature Rating - -13 to 158 degF(-25 to 70 degC); Additional Information - Enclosure Top Color: Gray, Mounting Type: Screw Fixing; Manufacturer Series - 3SE71

Additional Info: Enclosure Top Color: Gray, Mounting Type: Screw Fixing