Menu Search
SIEMENS #3SE7140-1CD00

Cable Operated Switch, 400V AC, 6A, 1-NO 1-NC, Latch and Key Unlatch, (1) M16x1.5, Latching

SKU # 75455486453 Manufacturer Series: 3SE71
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Cable Pull Switch
Operator: Latch and Key Unlatch
Contact Mode: Latching
Contacts: 1-NO 1-NC
Enclosure Rating: IP65
Enclosure Material: Metal
Temperature Rating: -13 to 158 degF(-25 to 70 degC)

Switches, Cable Pull: Switch Type - Cable Pull Switch; Operator - Latch and Key Unlatch; Contact Mode - Latching; Contacts - 1-NO 1-NC; Enclosure Rating - IP65; Enclosure Material - Metal; Temperature Rating - -13 to 158 degF(-25 to 70 degC); Additional Information - Enclosure Top Color: Gray, Mounting Type: Screw Fixing; Manufacturer Series - 3SE71

Additional Info: Enclosure Top Color: Gray, Mounting Type: Screw Fixing