Menu Search
Search
SIEMENS #3SE7141-1EG10

Cable Operated Switch, 250V AC, 2A, 1-NO 3-NC, Latch and Button Reset, (3) M20x1.5, Latching

SKU # 75455492546 Manufacturer Series: 3SE7
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Cable Pull and Emergency-Stop Button
Contact Mode: Latching
Contacts: 1-NO 3-NC
Enclosure Rating: IP65
Enclosure Material: Metal, Gray
Connection: (3) M20x1.5
Temperature Rating: -13 to 158degF (-25 to 70degC)

Switches, Cable Pull: Switch Type - Cable Pull and Emergency-Stop Button; Contact Mode - Latching; Contacts - 1-NO 3-NC; Enclosure Rating - IP65; Enclosure Material - Metal, Gray; Connection - (3) M20x1.5; Temperature Rating - -13 to 158degF (-25 to 70degC); Additional Information - Rope Length: 75 m; Manufacturer Series - 3SE7

Additional Info: Rope Length: 75 m