You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #14957H9

Cable Safety Switch Pull Rope, Manual Reset 600V AC/DC 1.25A

SKU # 78211334820
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Cable Safety Switch
Operator: Pull Rope, Manual Reset
Contact Mode: Positive Opening
Contacts: 2-NC 1-NO
Voltage: 600V AC/DC
Amps: 1.25A
Enclosure Rating: NEMA 12

Switches, Cable Pull: Switch Type - Cable Safety Switch; Operator - Pull Rope, Manual Reset; Contact Mode - Positive Opening; Contacts - 2-NC 1-NO; Voltage - 600V AC/DC; Amps - 1.25A; Enclosure Rating - NEMA 12; Additional Information - Pole: 3P

Additional Info: Pole: 3P