Menu Search
SCHURTER #4732.0000

Single Pole Male Plug

SKU # 80078103016
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Pole Male Plug
Conductor Termination: Set Screw, Double
Voltage: 250V DC
Amps: 10A
Cable Size: 3 x 18 AWG
Color: Black
Material: TPE

Cable Plug Ends: Type - Single Pole Male Plug; Conductor Termination - Set Screw, Double; Volts - 250V DC; Amps - 10A; Cable Size - 3 x 18 AWG; Color - Black; Material - TPE; Additional Information - Operation Temperature: -25 to 70 deg C, Cable Diameter: 8.5 mm

Additional Info: Operation Temperature: -25 to 70 deg C, Cable Diameter: 8.5 mm