Menu Search
Search
NVENT HOFFMAN #CE800

Closed End Connector, 300V, 8 AWG, Clear, 6/6 Nylon

SKU # 40049192007
RoHS Compliant
Type: Closed End Connector
Voltage: 300V
Cable Size: 8 AWG
Color: Clear
Material: 6/6 Nylon

Cable Plug Ends: Type - Closed End Connector; Volts - 300V; Cable Size - 8 AWG; Color - Clear; Material - 6/6 Nylon; Additional Information - Temperature: 105 deg C, Dimensions: 1.09 in. L x 0.35 in. W

Additional Info: Temperature: 105 deg C, Dimensions: 1.09 in. L x 0.35 in. W