Menu Search

HOFFMAN #CE100

Closed End Connector, 300V, 22-18 AWG, Clear, 6/6 Nylon

SKU: 40049192006
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Closed End Connector
Voltage: 300V
Cable Size: 22-18 AWG
Color: Clear
Material: 6/6 Nylon
Description
Cable Plug Ends: Type - Closed End Connector; Volts - 300V; Cable Size - 22-18 AWG; Color - Clear; Material - 6/6 Nylon; Additional Information - Temperature: 105 deg C, Dimensions: 0.75 in. L x 0.55 in. W x 0.53 in. H
Additional Info: Temperature: 105 deg C, Dimensions: 0.75 in. L x 0.55 in. W x 0.53 in. H