Menu Search
Cable Plug Ends Single Pole Plug, 600V AC/250V DC, 400A max, Double Cam Lock Connection, 3/0-4/0 AWG, Red
EATON CROUSE-HINDS SERIES #E0400-184

Posi-Lok Single Pole Plug, 600V AC/250V DC, 400A max, Double Cam Lock Connection, 3/0-4/0 AWG, Red

SKU # 66227512491 Manufacturer Series: E0400 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Pole Male Plug
Device Connection: Double Cam Lock
Conductor Termination: Set Screw, Double
Voltage: 600V AC / 250V DC
Amps: 400A Max
Cable Size: 3/0-4/0 AWG
Mating Part: E0400 Series Receptacle or Female Connector
Color: Red
Enclosure Rating: NEMA 3R
Material: TPE

Additional Info: Construction: Polyester/Polycarbonate (Core), TPE Santoprene (Outer Casing), Silver Plated Copper (Contact Material)