EATON CROUSE-HINDS SERIES #E1049-23

Single Pole Plug, 1000V AC/DC, 1135A, Crimp/Solder Connection, 777 MCM, Red

SKU: 66227513625
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Pole Male Plug
Device Connection: Crimp/Solder
Voltage: 1000V AC/DC
Amps: 1135A
Cable Size: 777 MCM
Color: Red
Enclosure Rating: NEMA 3
Material: Rubber
Manufacturer Series: E1049
Description
Cable Plug Ends: Type - Single Pole Male Plug; Device Connection - Crimp/Solder; Volts - 1000V AC/DC; Amps - 1135A; Cable Size - 777 MCM; Color - Red; Enclosure Rating - NEMA 3; Material - Rubber; Manufacturer Series - E1049