Menu Search

EATON CROUSE-HINDS SERIES #E1016-8350

Cam-Lok Single Pole Male Plug Double Cam Lock

SKU: 66227513155
Manufacturer Series: J Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Pole Male Plug
Device Connection: Double Cam Lock
Conductor Termination: Set Screw, Double
Voltage: 600V AC/DC
Amps: 300A
Cable Size: 2-2/0 AWG
Color: Black
Enclosure Rating: NEMA 3R
Material: TPE
Description
Cable Plug Ends: Type - Single Pole Male Plug; Device Connection - Double Cam Lock; Conductor Termination - Set Screw, Double; Volts - 600V AC/DC; Amps - 300A; Cable Size - 2-2/0 AWG; Color - Black; Enclosure Rating - NEMA 3R; Material - TPE; Additional Information - Temperature Rating: -40 to 105 deg C; Manufacturer Series - Cam-Lok J Series
Additional Info: Temperature Rating: -40 to 105 deg C