Menu Search
Cable Plug Ends Female Plug, 600VAC/DC, 300A, Double Cam Lock Device Connection, 2-2/0 AWG, Black

EATON CROUSE-HINDS SERIES #E1016-8375

Female Plug, 600VAC/DC, 300A, Double Cam Lock Device Connection, 2-2/0 AWG, Black

SKU #66227513179
Manufacturer Series: J Series E1016
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Single Pole Female Plug
Device Connection: Double Cam Lock
Conductor Termination: Set Screw, Double
Voltage: 600V AC/DC
Amps: 300A
Cable Size: 2-2/0 AWG
Color: Black
Enclosure Rating: NEMA 3R
Material: TPE

Cable Plug Ends: Type - Single Pole Female Plug; Device Connection - Double Cam Lock; Conductor Termination - Set Screw, Double; Volts - 600V AC/DC; Amps - 300A; Cable Size - 2-2/0 AWG; Color - Black; Enclosure Rating - NEMA 3R; Material - TPE; Additional Information - Temperature rating: -40C to 105 deg C; Manufacturer Series - J Series E1016

Additional Info: Temperature rating: -40C to 105 deg C