Menu Search
Cable Organizers Rack Mount Cable Manager, 19.00 in. W, Black
SIEMON COMPANY #WM-144-5

Rack Mount Cable Manager, 19.00 in. W, Black

SKU # 70041605437 Manufacturer Series: WM Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Management Support Bar
Width: 19 in.

Cable Organizer: Type - Cable Management Support Bar; Width - 19 in; Additional Information - With Five S144 Hangers; Manufacturer Series - WM Series

Additional Info: With Five S144 Hangers