You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CCMKIT1

Cable Management Kit 8.00 in Wide

SKU # 07498379117
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Management Kit
Width: 8 in.
Height: 13 in.
Material: Plastic
Color: Clear

Cable Organizers: Type - Cable Management Kit; Width - 8.00 in; Height - 13.00 in; Material - Plastic; Color - Clear; Additional Information - Includes 1 roll (15 ft (4.6m) length) 0.33 in (8.4mm) Tak-Ty Cable Ties, 24 Nylon Cable Ties, 12 Adhesive Backed Cable Tie Mounts, 6 Push Style Cable Tie Mounts, 4 Vertical Wire Saddles, 8 Flat Pan-Post Standoffs For Use With Standard Nylon Cable Ties

Additional Info: Includes 1 roll (15 ft (4.6m) length) 0.33 in (8.4mm) Tak-Ty Cable Ties, 24 Nylon Cable Ties, 12 Adhesive Backed Cable Tie Mounts, 6 Push Style Cable Tie Mounts, 4 Vertical Wire Saddles, 8 Flat Pan-Post Standoffs For Use With Standard Nylon Cable Ties