Menu Search
Cable Organizers Bend Radius Finger Kit 0.90 in Wide
PANDUIT #NFBRFK

NetFrame Bend Radius Finger Kit 0.90 in Wide

SKU # 07498347577
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bend Radius Finger Kit
Width: 0.9 in.
Height: 19.25 in.
Depth: 6.5 in.
Material: Plastic
Color: Black

Cable Organizers: Type - Bend Radius Finger Kit; Width - 0.90 in; Height - 19.25 in; Depth - 6.50 in; Material - Plastic; Color - Black; Manufacturer Series - NetFrame