You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NVENT HOFFMAN #EWMC36

Vertical Cable Manager 4.00 in. Wide

SKU # 78351017902
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Manager
Width: 4 in.
Height: 4 in.
Depth: 36 in.
Material: Steel
Color: Black

Additional Info: Fits Cabinet: 36.00 x 28.00 in.