Menu Search
Search
NVENT HOFFMAN #DCHB1

Horizontal Cable Manager Bar 18.31 in Wide

SKU # 78351017244
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Cable Manager Bar
Width: 18.31 in.
Height: 4 in.
Material: Steel
Color: Black

Cable Organizers: Type - Horizontal Cable Manager Bar; Width - 18.31 in; Height - 4.00"; Material - Steel; Color - Black; Additional Information - Use with Velcro Cable Ties

Additional Info: Use with Velcro Cable Ties