Menu Search
NVENT HOFFMAN #E4FBCM

Cable Manager 0.85 in. Wide

SKU # 78351016043
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Manager
Width: 0.85 in.
Height: 2.9 in.
Material: Steel
Color: Black

Cable Organizers: Type - Cable Manager; Width - 0.85 in.; Height - 2.90 in.; Material - Steel; Color - Black; Additional Information - 4-Post Open Frame Rack Front-to-Back Cable Manager

Additional Info: 4-Post Open Frame Rack Front-to-Back Cable Manager