Menu Search
Search
LEGRAND - ORTRONICS #OR-MM20VMD712-W

Vertical Manager, 12.25 in. W x 77.00 in. H x 15.00 in. D; White

SKU # 66287591947 Manufacturer Series: Mighty Mo 20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Manager
Width: 12.25 in.
Height: 77 in.
Depth: 15 in.
Material: Aluminum Door
Color: White

Additional Info: Mounting hardware included. Buy American Act Compliant.