Menu Search

COMMSCOPE #760104737

Rear Cable Management Kit

SKU: 88410447109
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rear Cable Management Kit
Material: Steel, Thermoplastic
Color: Black, Silver
Description
Cable Organizers: Type - Rear Cable Management Kit; Material - Steel, Thermoplastic; Color - Black, Silver; Additional Information - Rack Mount
Additional Info: Rack Mount