×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Cable Management

Product Description

Standard Cable Ties: Type - Cable Tie; Clip - Self-Locking; Length - 11.50 in; Width - 0.19 in; Tie Material - Tefzel; Clip Material - Tefzel; Color - Aqua Blue; Bundle Diameter - nominal - 3.00 in; Bundle Diameter Max - in - 3.00; Bundle Diameter Max - mm - 76; Tensile Strength - 50 lb; Package Quantity - 100; Manufacturer Series - Pan-Ty

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


Product Description

Mounting Cable Ties: Cable Tie Type - Self-Locking; Cable Tie Mounting - Mounting Hole; Material - Nylon; Clip Material - Nylon; Color - Natural; Hole Size - #10 Stud; Width - 0.190 in; Length - 7.900 in; Tensile Strength - 50 lb; Package Quantity - 1000; Manufacturer Series - Pan-Ty

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 1,000


THOMAS & BETTS TC502

Cable Tie Mounting Non-Adhesive Nylon

THOMAS & BETTS

Manufacturer #TC502

SKU: 78621080482

Product Description

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon; Back/Mtg Type - Non-Adhesive; Tie Width Max - in - 0.19; Base Length - 0.75; Base Width - 0.50; Package Quantity - 100; Additional Information - Miniature Base

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


THOMAS & BETTS S288JJN

Base Spacer, 2 in. Duct, Base Mount, 2 in. Spacing

THOMAS & BETTS

Manufacturer #S288JJN

SKU: 03448100427

Product Description

Duct Spacers: Type - Power and Communications Duct; Mounting - Base; Duct Size - in - 2; Spacing - in - 2

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Standard Cable Ties: Type - Cable Tie; Clip - Self-Locking; Length - 26.80 in; Width - 0.18 in; Tie Material - Stainless Steel; Clip Material - Stainless Steel; Bundle Diameter - nominal - 8.00 in; Bundle Diameter Max - in - 8.00; Bundle Diameter Max - mm - 203; Tensile Strength - 200 lb; Package Quantity - 100; Additional Information - Material Specification: Type 304 Stainless Steel; Manufacturer Series - Pan-Steel

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


Product Description

Standard Cable Ties: Type - Cable Tie; Clip - Self-Locking; Length - 7.90 in; Width - 0.09 in; Tie Material - Nylon, Standard; Clip Material - Stainless Steel; Color - Natural; Bundle Diameter - nominal - 2.00 in; Bundle Diameter Max - in - 2.00; Bundle Diameter Max - mm - 51; Tensile Strength - 18 lb; Package Quantity - 1000; Manufacturer Series - Dome-Top Barb-Ty

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 1,000


THOMAS & BETTS TYB2315MX

Self-Locking Cable Tie Black Nylon, Weather-Resistant 7.00 in

THOMAS & BETTS

Manufacturer #TYB2315MX

SKU: 78621088506

Product Description

Standard Cable Ties: Type - Cable Tie; Clip - Self-Locking; Length - 7.00 in; Width - 0.09 in; Tie Material - Nylon, Weather-Resistant; Clip Material - Stainless Steel; Color - Black; Bundle Diameter - nominal - 1.50 in; Bundle Diameter Max - in - 1.50; Bundle Diameter Max - mm - 38; Tensile Strength - 18 lb; Package Quantity - 1000; Manufacturer Series - Ty-Rap

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 1,000


THOMAS & BETTS H104-1/4X10

All-Thread Rod, 1/4 in., 20 TPI, 10-ft L, 150 lb, Steel, Gold Galv

THOMAS & BETTS

Manufacturer #H104-1/4X10

SKU: 61601330045

Product Description

Threaded Rods: Rod Type - All-Thread; Size - in - 1/4; Threads per Inch - 20; Design Load - lb - 150; Length - 10-ft; Material - Steel; Finish - Gold Galv

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Standard Cable Ties: Type - Cable Tie; Clip - Self-Locking; Length - 3.90 in; Width - 0.10 in; Tie Material - Nylon, Standard; Clip Material - Nylon; Color - Red; Bundle Diameter - nominal - 0.75 in; Bundle Diameter Max - in - 0.87; Bundle Diameter Max - mm - 22; Tensile Strength - 18 lb; Package Quantity - 100; Manufacturer Series - Pan-Ty

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


THOMAS & BETTS 08200C

Wire Duct Mounting Rivet Nylon

THOMAS & BETTS

Manufacturer #08200C

SKU: 78621067890

Product Description

Duct Rivets and Fasteners: Fitting Type - Rivet; Function - Wire Duct Mounting; Material - Nylon; Package - 100; Manufacturer Series - Taylor

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


THOMAS & BETTS TY15X4NPW6

General Purpose Wiring Duct (standard) Narrow Slot 1.50" W x 4.00" H

THOMAS & BETTS

Manufacturer #TY15X4NPW6

SKU: 78621097036

Product Description

Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Narrow Slot; Nominal Width - 1.50" W; Nominal Height - 4.00" H; Nominal Length - 6.00-ft L; Color - White; Material - PVC; Cover Style - Flush Type TY (not included); Cover Part Number - TY15CPW6; Mounting - Mounting Holes; Wall Opening Size - 0.20" (5.0mm) Slot; Wall Opening Spacing - 0.50" (12.7mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Ty-Duct

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Stick of 6 feet


THOMAS & BETTS TC342A

Cable Tie Mounting Adhesive Nylon

THOMAS & BETTS

Manufacturer #TC342A

SKU: 78621082313

Product Description

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.19; Base Length - 1.13; Base Width - 1.13; Package Quantity - 1000

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100


THOMAS & BETTS TY1X2WPW6

General Purpose Wiring Duct (standard) Wide Slot 1.00" W x 2.00" H

THOMAS & BETTS

Manufacturer #TY1X2WPW6

SKU: 78621096986

Product Description

Duct: Type - General Purpose Wiring Duct (standard); Wall Type - Wide Slot; Nominal Width - 1.00" W; Nominal Height - 2.00" H; Nominal Length - 6.00-ft L; Color - White; Material - PVC; Cover Style - Flush Type TY (not included); Cover Part Number - TY1CPW6; Mounting - Mounting Holes; Wall Opening Size - 0.30" (7.6mm) Slot; Wall Opening Spacing - 0.80" (20.3mm) O.C.; Temperature Rating - max - 50 deg C (122 deg F); Flammability Rating - UL 94 V-0; Manufacturer Series - Ty-Duct

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 6


DOTTIE ROD38

All-Thread 3/8 Inch

DOTTIE

Manufacturer #ROD38

SKU: 78100217330

Product Description

Threaded Rods: Rod Type - All-Thread; Size - in - 3/8; Threads per Inch - 16; Design Load - lb - 610; Length - 10-ft; Material - Steel; Finish - Electro-Plated

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Length of 10 feet


WIREMOLD DS4000C-DV

Raceway Cover Ivory Steel

WIREMOLD

Manufacturer #DS4000C-DV

SKU: 78677608124

Product Description

Raceway Covers: Cover Type - Raceway; Material - Steel; Max Volts - 600V; Width - in - 2.875 (each); Height - in - 2.187; Length - ft - 5; Finish - Ivory; Back Type - Non-Adhesive; Additional Information - Twin Covers; Manufacturer Series - DS4000 Designer

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


B-LINE BY EATON B22SH-120HDG

Metal Framing Channel Steel 10-ft Hot Dip Galvanized

B-LINE BY EATON

Manufacturer #B22SH-120HDG

SKU: 78101121308

Product Description

Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Hot Dip Galvanized; Height - in - 1-5/8; Width - in - 1-5/8; Gauge - 12; Holes - Slots-Back, 9/16"x1-1/8", 2"OC; Length - 10-ft; Manufacturer Series - B22

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Length of 10 feet


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: