Menu Search
Cable Lugs Terminal, Compression; Copper; 2 Holes; 8 AWG; 1/4 in.

THOMAS & BETTS #54850BEPH

Blackburn® Color-Keyed® Terminal, Compression; Copper; 2 Holes; 8 AWG; 1/4 in.

SKU #78621015899
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compression Lug
Material: Copper, Electro-Tin Plated
Voltage: 600V to 35kV
Barrel Length/Type: Long / Blind End with peep hole
Lug L x Tongue W: 2.19 x 0.42 in.
Stud Holes: 2H
Stud Hole Spacing: 5/8 in.
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Conductor Size - Flex: 8 Weld, 37/24 Str = 14.9 kcmil
Conductor Size - Navy: 23 Navy
Screw/Stud Size: 1/4 in.
Color Code: Red
  • High-conductivity wrought copper
  • Straight Angle
  • UL listed\, CSA certified