Menu Search
Cable Lugs Terminal, Compression; Copper; 2 Holes; 600 MCM; 1/2 in.

THOMAS & BETTS #54878BE

Blackburn® Color-Keyed® Terminal, Compression; Copper; 2 Holes; 600 MCM; 1/2 in.

SKU #78621089810
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Lug
Material: Copper, Electro-Tin Plated
Voltage: 600V to 35kV
Barrel Length/Type: Long / Blind End
Lug L x Tongue W: 5.83 x 1.75 in.
Stud Holes: 2H
Stud Hole Spacing: 1-3/4 in.
Conductor Type: Copper
Conductor Size - Code: 600 MCM
Conductor Size - Flex: 450, I, K, 1100/24 = 444 kcmil
Conductor Size - Navy: --
Screw/Stud Size: 1/2 in.
Color Code: Green
  • High-conductivity wrought copper
  • Straight Angle
  • UL listed\, CSA certified