THOMAS & BETTS #54821BE

Blackburn® Color-Keyed® Terminal, Compression; Copper; 2 Holes; 400 MCM; 3/8 in.

SKU: 78621019474
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Lug
Material: Copper, Electro-tin-plated
Voltage: 600V to 35kV
Barrel Length/Type: Long / Blind End
Lug L x Tongue W: 4.43 x 1.41 in.
Stud Holes: 2H
Stud Hole Spacing: 1 in.
Conductor Type: Copper
Conductor Size - Code: 400 MCM
Conductor Size - Flex: 300 Flex, 350, 259 Str., 775/24 = 313 kcmil
Conductor Size - Navy: 400 Navy
Screw/Stud Size: 3/8 in.
Color Code: Blue