Menu Search
Cable Lugs Terminal, Compression; Copper; 2 Holes; 1/0 AWG; 5/16 in.

THOMAS & BETTS #54860BE

Blackburn® Color-Keyed® Terminal, Compression; Copper; 2 Holes; 1/0 AWG; 5/16 in.

SKU #78621089801
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Compression Lug
Material: Copper, Electro-Tin Plated
Voltage: 600V to 35kV
Barrel Length/Type: Long / Blind End
Lug L x Tongue W: 2.97 x 0.75 in.
Stud Holes: 2H
Stud Hole Spacing: 7/8 in.
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: 1 Weld, 225/24 Str = 90.8 kcmil
Conductor Size - Navy: 100 Navy
Screw/Stud Size: 5/16 in.
Color Code: Pink
  • High-conductivity wrought copper
  • Straight Angle
  • UL listed\, CSA certified