Menu Search
THOMAS & BETTS #256-30695-1351

Color-Keyed® Lug, Compression; Copper; No. 8; 1 Hole; 10 AWG

SKU # 78621088615
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.36 x 0.36"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 10 AWG
Screw/​Stud Size: #8
Color Code: ERG2002

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.36 x 0.36"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 10 AWG; Screw/Stud Size - #8; Color Code - ERG2002; Additional Information - Additional Conductor Listing: #14-10 AWG; Manufacturer Series - Color-Keyed

Additional Info: Additional Conductor Listing: #14-10 AWG