Lug, Compression; Copper; 5/8 in.; 1 Hole; Yellow

SKU: 78621058166
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 3.03 x 1.25"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/Stud Size: 5/8"
Color Code: Yellow
Manufacturer Series: Color-Keyed
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.03 x 1.25"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Flex - 4/0 Flex 550/24 Str; Screw/Stud Size - 5/8"; Color Code - Yellow; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 4/0 Weld; Manufacturer Series - Color-Keyed
Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 4/0 Weld