Menu Search
Cable Lugs Lug, Compression; Copper; 5/8 in.; 1 Hole; 900 MCM; Yellow
THOMAS & BETTS #58926BE

Color-Keyed® Lug, Compression; Copper; 5/8 in.; 1 Hole; 900 MCM; Yellow

SKU # 78621081946
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 3
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 5.23 x 2.17"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 900 MCM
Conductor Size - Flex: 777.7 Flex 1925/24 Str
Screw/​Stud Size: 5/8"
Color Code: Yellow

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 5.23 x 2.17"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 900 MCM; Conductor Size - Flex - 777.7 Flex 1925/24 Str; Screw/Stud Size - 5/8"; Color Code - Yellow; Manufacturer Series - Color-Keyed