THOMAS & BETTS #54123-TB

Lug, Compression; Copper; 5/8 in.; 1 Hole; 750 MCM; Black

SKU: 78621054123
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 3.87 x 1.94"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 750 MCM
Screw/Stud Size: 5/8"
Color Code: Black
Manufacturer Series: Color-Keyed
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.87 x 1.94"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 750 MCM; Screw/Stud Size - 5/8"; Color Code - Black; Additional Information - Conductor Inspection Hole; Manufacturer Series - Color-Keyed
Additional Info: Conductor Inspection Hole