Menu Search
Cable Lugs Lug, Compression; Copper; 5/8 in.; 1 Hole; 500 MCM; Brown

THOMAS & BETTS #CTL500L-58

Lug, Compression; Copper; 5/8 in.; 1 Hole; 500 MCM; Brown

SKU #78378641044
Manufacturer Series: CTL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 4.50 x 1.59"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 500 MCM
Conductor Size - Flex: 373.7 Flex 925/24 Str
Screw/Stud Size: 5/8"
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 4.50 x 1.59"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 500 MCM; Conductor Size - Flex - 373.7 Flex 925/24 Str; Screw/Stud Size - 5/8"; Color Code - Brown; Additional Information - Conductor Inspection Hole; Manufacturer Series - CTL

Additional Info: Conductor Inspection Hole