Menu Search
Cable Lugs Lug, Compression; Copper; 5/16 in.; 1 Hole; 3/0 AWG; Orange

THOMAS & BETTS #54163-TB

Color-Keyed® Lug, Compression; Copper; 5/16 in.; 1 Hole; 3/0 AWG; Orange

SKU #78621054163
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.98 x 0.92"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Conductor Size - Flex: 2/0 Flex 325/24 Str
Conductor Size - Navy: 150 Navy
Screw/Stud Size: 5/16"
Color Code: Orange

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.98 x 0.92"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 3/0 AWG; Conductor Size - Flex - 2/0 Flex 325/24 Str; Conductor Size - Navy - 150 Navy; Screw/Stud Size - 5/16"; Color Code - Orange; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 2/0 Weld; Manufacturer Series - Color-Keyed

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 2/0 Weld