Menu Search
Cable Lugs Lug, Compression; Copper; 5/16 in.; 1 Hole; 2 AWG; Brown
THOMAS & BETTS #CTL2-516

Lug, Compression; Copper; 5/16 in.; 1 Hole; 2 AWG; Brown

SKU # 78378603177 Manufacturer Series: CTL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Short
Lug L x Tongue W: 1.72 x 0.56"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 5/16"
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Short; Lug L x Tongue W - 1.72 x 0.56"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2 AWG; Screw/Stud Size - 5/16"; Color Code - Brown; Additional Information - Conductor Inspection Hole; Manufacturer Series - CTL

Additional Info: Conductor Inspection Hole