Menu Search
Cable Lugs Lug, Compression; Copper; 5/16 in.; 1 Hole; 2 AWG; Brown

THOMAS & BETTS #54942BE

Color-Keyed® Lug, Compression; Copper; 5/16 in.; 1 Hole; 2 AWG; Brown

SKU #78621088635
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 2.03 x 0.59"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Flex: 3 Flex 125/24 Str
Screw/Stud Size: 5/16"
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.03 x 0.59"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2 AWG; Conductor Size - Flex - 3 Flex 125/24 Str; Screw/Stud Size - 5/16"; Color Code - Brown; Manufacturer Series - Color-Keyed