Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 2 Holes; 900 MCM; Yellow
THOMAS & BETTS #256-30695-694

Color-Keyed® Lug, Compression; Copper; 3/8 in.; 2 Holes; 900 MCM; Yellow

SKU # 78621006892
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 4.56 x 2.18"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 900 MCM
Conductor Size - Flex: 777.7 Flex 1925/24 Str
Screw/​Stud Size: 3/8"
Color Code: Yellow

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 4.56 x 2.18"; Stud Holes - 2H; Stud Hole Spacing - 1.00" Space; Conductor Type - CU; Conductor Size - Code - 900 MCM; Conductor Size - Flex - 777.7 Flex 1925/24 Str; Screw/Stud Size - 3/8"; Color Code - Yellow; Additional Information - Conductor Inspection Hole; Manufacturer Series - Color-Keyed

Additional Info: Conductor Inspection Hole