Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 2 Holes; 4/0 AWG; Purple

THOMAS & BETTS #256-30695-1117

Color-Keyed® Lug, Compression; Copper; 3/8 in.; 2 Holes; 4/0 AWG; Purple

SKU #78621016906
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 3.35 x 1.03"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 3/0 Flex 450/24 Str
Screw/Stud Size: 3/8"
Color Code: Purple

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 3.35 x 1.03"; Stud Holes - 2H; Stud Hole Spacing - 1.00" Space; Conductor Type - CU; Conductor Size - Code - 4/0 AWG; Conductor Size - Flex - 3/0 Flex 450/24 Str; Screw/Stud Size - 3/8"; Color Code - Purple; Additional Information - Additional Conductor Listing: 3/0 Weld; Manufacturer Series - Color-Keyed

Additional Info: Additional Conductor Listing: 3/0 Weld