Menu Search
THOMAS & BETTS #53210

Lug, Compression; Copper; 3/8 in.; 2 Holes; 2/0 AWG; White

SKU # 78621053210
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Tin Plated Copper
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 4.31 x 0.75 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Screw/​Stud Size: 3/8 in.
Color Code: White

Cable Lugs: Type - Compression Terminal; Material - Tin Plated Copper; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 4.31 x 0.75 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - CU; Conductor Size - Code - 2/0 AWG; Screw/Stud Size - 3/8 in.; Color Code - White; Additional Information - Die Code: 66, Hole Shape: Round, Tongue Thickness: 0.19 in., Barrel Length: 3.00 in.

Additional Info: Die Code: 66, Hole Shape: Round, Tongue Thickness: 0.19 in., Barrel Length: 3.00 in.