Menu Search
THOMAS & BETTS #54112

Color-Keyed® Lug, Compression; Copper; 3/8 in.; 1 Hole; 4/0 AWG; Purple

SKU # 78621054112
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.18 x 1.03"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 3/0 Flex 450/24 Str
Conductor Size - Navy: 200 Navy
Screw/​Stud Size: 3/8"
Color Code: Purple

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.18 x 1.03"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4/0 AWG; Conductor Size - Flex - 3/0 Flex 450/24 Str; Conductor Size - Navy - 200 Navy; Screw/Stud Size - 3/8"; Color Code - Purple; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 3/0 Weld; Manufacturer Series - Color-Keyed

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 3/0 Weld