Menu Search

THOMAS & BETTS #CTL30-38

Lug, Compression; Copper; 3/8 in.; 1 Hole; 3/0 AWG; Orange

SKU: 78378613186
Manufacturer Series: CTL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Short
Lug L x Tongue W: 2.03 x 0.59"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Screw/Stud Size: 3/8"
Color Code: Orange
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Short; Lug L x Tongue W - 2.03 x 0.59"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 3/0 AWG; Screw/Stud Size - 3/8"; Color Code - Orange; Additional Information - Conductor Inspection Hole; Manufacturer Series - CTL
Additional Info: Conductor Inspection Hole