Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 1 Hole; 2 AWG; Brown

THOMAS & BETTS #54143UBB

Color-Keyed® Lug, Compression; Copper; 3/8 in.; 1 Hole; 2 AWG; Brown

SKU #78621064487
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / 90 Degree Stacking
Lug L x Tongue W: 0.59"W
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Flex: 3 Flex 125/24 Str
Conductor Size - Navy: 60 Navy
Screw/Stud Size: 3/8"
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg Stacking; Lug L x Tongue W - 0.59"W; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2 AWG; Conductor Size - Flex - 3 Flex 125/24 Str; Conductor Size - Navy - 60 Navy; Screw/Stud Size - 3/8"; Color Code - Brown; Additional Information - Bottom Stack. Conductor Inspection Hole. Additional Conductor Listing: 4 Weld; Manufacturer Series - Color-Keyed

Additional Info: Bottom Stack. Conductor Inspection Hole. Additional Conductor Listing: 4 Weld