Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 1 Hole; 2/0 AWG; Black

THOMAS & BETTS #54910BE

Color-Keyed® Lug, Compression; Copper; 3/8 in.; 1 Hole; 2/0 AWG; Black

SKU #78621089816
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 2.28 x 0.83"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 1/0 Flex 275/24 Str
Screw/Stud Size: 3/8"
Color Code: Black

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.28 x 0.83"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2/0 AWG; Conductor Size - Flex - 1/0 Flex 275/24 Str; Screw/Stud Size - 3/8"; Color Code - Black; Manufacturer Series - Color-Keyed