Menu Search
THOMAS & BETTS #54946BE

Color-Keyed® Lug, Compression; Copper; 3/8 in.; 1 Hole; 1/0 AWG; Pink

SKU # 78621019026
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 1.95 x 0.75"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: 1 Flex 225/24 Str
Screw/​Stud Size: 3/8"
Color Code: Pink

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 1.95 x 0.75"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 1/0 AWG; Conductor Size - Flex - 1 Flex 225/24 Str; Screw/Stud Size - 3/8"; Color Code - Pink; Manufacturer Series - Color-Keyed