Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 1 Hole; 1/0 AWG; Black

THOMAS & BETTS #53109

Lug, Compression; Copper; 3/8 in.; 1 Hole; 1/0 AWG; Black

SKU #78621053109
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compression Terminal
Material: Tin Plated Copper
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.00 x 0.75 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Screw/Stud Size: 3/8 in.
Color Code: Black

Cable Lugs: Type - Compression Terminal ; Material - Tin Plated Copper; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.00 x 0.75 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 1/0 AWG; Screw/Stud Size - 3/8 in.; Color Code - Black; Additional Information - Overall Length: 2.000 in., Die Code: 45, Temperature Rating: 105 deg C, 1/4 in. Thickness

Additional Info: Overall Length: 2.000 in., Die Code: 45, Temperature Rating: 105 deg C, 1/4 in. Thickness