Menu Search
THOMAS & BETTS #256-30695-1298

Color-Keyed® Lug, Compression; Copper; 1/4 in.; 2 Holes; 10 AWG

SKU # 78621031071
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 1.89 x 0.50"
Stud Holes: 2H
Stud Hole Spacing: 0.63" Space
Conductor Type: Copper
Conductor Size - Code: 10 AWG
Screw/​Stud Size: 1/4"

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 1.89 x 0.50"; Stud Holes - 2H; Stud Hole Spacing - 0.63" Space; Conductor Type - CU; Conductor Size - Code - 10 AWG; Screw/Stud Size - 1/4"; Additional Information - Additional Conductor Listing: #14-12; Manufacturer Series - Color-Keyed

Additional Info: Additional Conductor Listing: #14-12