Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 1 Hole; 8 AWG; Red
THOMAS & BETTS #54130

Color-Keyed® Lug, Compression; Copper; 1/4 in.; 1 Hole; 8 AWG; Red

SKU # 78621054130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.20 x 0.45"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Conductor Size - Flex: 8 Flex 37/24 Str
Conductor Size - Navy: 23 Navy
Screw/​Stud Size: 1/4"
Color Code: Red

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.20 x 0.45"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 8 AWG; Conductor Size - Flex - 8 Flex 37/24 Str; Conductor Size - Navy - 23 Navy; Screw/Stud Size - 1/4"; Color Code - Red; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 8 Weld; Manufacturer Series - Color-Keyed

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 8 Weld